Printed Kraft Paper Shopping Bags - 8 x 4 12 x 10 14", Cub, Paw Print

Distinctive patterns add dramatic flair to these natural kraft shoppers.
  • Strong twisted paper handles make purchases easy to carry.
  • Reusable and recyclable.
  • Matte finish 60 lb. paper.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 3 5+
S-21245PAW Cub 81/210 1/4" 250 20 $95 $91 $88  ADD
CAPACITY:
  • Approximately 7 lbs
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: 3 1/2"
MATERIAL:
  • Recycled Content: 0%
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 08:53:59 PM; USWEB11