Plastic Portion Cups - 3 14 oz

Practice portion control.
  • For sauces and dressings.
  • FDA compliant.
  • Plastic Lids sold separately.
MODEL
NO.
SIZE DESCRIPTION QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-21200 1/4 oz. Translucent 2,500 $127 $122  ADD
DIMENSIONS:
  • Diameter:
    • Top: 2.9"
    • Bottom: 2.1"
  • Height: 1.4"
MATERIAL:
  • Polystyrene
TEMPERATURE:
  • Maximum: 185° F
RECYCLING:
  • Recyclable #6
USAGE:
  • Not microwaveable
PACKAGING:
  • 10 Sleeves; 250 Cups per sleeve.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:38 PM; USWEB25