Brother® P-Touch® TZe Tape - Black on Clear, 1"

Drop-in, easy-to-change label cartridges.
  • Laminated for indoor/outdoor use.
  • For use with Brother® P-Touch® D610BTVP Label Maker.
  • Black print on clear label.

    TZE Label Tape
Sold in multiples of 2
MODEL
NO.
COLOR TAPE
WIDTH
TAPE
LENGTH
TZe
MODEL
PRICE PER CARTRIDGE IN STOCK
SHIPS TODAY
2 6 12+
S-21163 Black on
Clear
1" 314" 151 $29 $28 $27  ADD
COMPATIBILITY:
  • Compatible with this discontinued Brother Printer:
    • H-2612 P-Touch® 7600 Handheld Labeler
    • H-6567 P-Touch® PT-D600VP PC Connectable Printer
MODEL NUMBER:
  • Brother®: TZe-151
MATERIAL:
  • Label: PET film (Polyethylene Terephthalate)
  • Adhesive: Acrylic
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:40:28 AM; USWEB14