Uline Surgical Mask with Eye Shield

Soft, comfortable. Folds up for easy carrying.
  • Fluid resistant.
  • 99% bacterial filtration efficiency.
  • Poly eye shield for added protection.
  • Anti-fog.
MODEL
NO.
DESCRIPTION QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 6 12+
S-21078 Surgical Mask w/ Eye Shield 25 $28 $27 $25  ADD
DIMENSIONS: 
  • Widest Part of Eye Shield: 11 3/4" 
  • Height (Mask and Shield): 7"
  • Mask (Height): 3 3/4"
MATERIAL:
  • Light blue polypropylene
  • Nose Piece: Adjustable aluminum
  • Latex free
FEATURES: 
  • 3-ply construction
USAGE: 
  • Remove protective polypropylene covering from eye shield before using. 
SPECIFICATIONS:
  • Meets ASTM F2100 Level 2
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:11:03 PM; USWEB7