Cool Shield Pallet Cover - 48 x 40 x 72"

Create custom thermal packaging for food, plants and medical shipments.
  • Effective moisture and vapor barrier.
  • 3/16" metalized bubble cushions and protects.
  • Encase pallets of perishables for short term freight shipments. Easily cover top and sides of pallet, then secure with stretch wrap.
  • FDA compliant.
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-21074 484072" 5 $270 $259 $248  ADD
APPEARANCE:
  • Shiny foil side should be on the outside.
  • Clear side should be on the inside.
SPECIFICATIONS: 
  • FDA compliant for indirect food contact.
TEMPERATURE:
  • -60° to 180° F
RECYCLING: 
  • Not recyclable 
USAGE:  
  • Cannot be used with dry ice.
  • No guarantee on how long items will remain cold/frozen. 
    • Depends on application and environmental conditions.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:15:17 AM; USWEB13