IBM Style Open End Packing List Envelopes - Clear, 4 x 8"

Pressure sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • 2 mil poly protects documents inside.
  • Non-sealing open end for reusable packages and envelopes.
  • Side loading. Opening dimension listed first.
  • Clear outer face, clear backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-210 4 x 8" 1/2 x 1/2" 1,000 10 $64 $62 $60 $54  ADD
THICKNESS:
  • White Backing Paper: 51 lb
MATERIAL:
  • Adhesive: Water based acrylic
  • Pouch: Polyethylene
SHELF LIFE:
  • 1 year at room temperature
TEMPERATURE:
  • Application: 35° F and above
  • Performance: -4° to 160° F
USAGE:
  • Open-ended, has a flap on lip.
    • Doesn't seal in back like other PLE's.
  • Recommended for interoffice use.
    • Not recommended for shipping purposes.
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 09:14:22 AM; USWEB11