SDS Wire Basket

Keep Safety Data Sheets readily available for quick, easy access.
  • Meets OSHA Right-to-Know requirements.
  • Includes mounting hardware.
  • Binders sold separately.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-20974 Wire Basket 9145" $26 $25  ADD
DIMENSIONS:
  • Inside: 8 3/4 x 13 3/4 x 5" (H x W x D)
COMPATIBILITY:
  • Holds up to a 4" SDS Binder.
MOUNTING HARDWARE:
  • (2) 1 1/2" Screws
  • (2) Washers
  • (2) Plastic screw anchors
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:52:02 PM; USWEB25