D.O.T. Labels - "Lithium Ion Batteries Contained in Equipment UN 3481", 4 x 4 34"

Labels can be combined for quantity pricing.
  • Identify ground and air shipments containing equipment with installed lithium ion batteries.
  • Complies with D.O.T., I.A.T.A. and I.C.A.O. requirements.
  • Gloss paper with permanent adhesive.
  • Hazard Class 9.
MODEL
NO.
SIZE SHIPPING NAME LABEL ID NO. QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6 12+
S-20953 4 x 4 3/4" Lithium Ion Batteries
Contained In Equipment
Misc. Dangerous
Goods
UN3481 500 $34 $29 $26 $24  ADD
DIMENSIONS:
  • Core: 3"
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONS:
  • UN# and proper shipping name are at least 6 mm (0.24 inches) high.
  • For packages 8 gallons or less, 66 lb maximum net mass, or cylinders with a water capacity of 16 gallons or less.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 07:35:50 AM; USWEB7