Hang Tabs - 1 12 x 3", Heavy Duty, Round

Easy-to-use precut clear tabs turn bags and small boxes into display items.
  • Easy-to-use precut clear tabs turn bags and small boxes into display items.
  • Simply peel off backing and stick to product.
  • Fold-over style holds up to 30 oz.
MODEL
NO.
SIZE
W x L
HOLE
SHAPE
WEIGHT
CAPACITY
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-20927 1/2 x 3" Circular 30 oz. 500 $42 $39 $36  ADD
DIMENSIONS:
  • Hole Diameter: 5/16"
  • Each Side: 1 1/2 x 1 1/2"
THICKNESS:
  • 15 mil
APPEARANCE: 
  • Clear (Backing is white)
PACKAGING:
  • Packed loose in a poly bag in box.
MATERIAL:
  • PET (Polyethylene Terephthalate)
SHELF LIFE: 
  • 2 years 
APPLICATION:
  • Clean, dry, contaminant free surface.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:44:30 PM; USWEB31