Clear Boston Round Glass Bottles - 1 oz

Store and pour chemicals and medicines.
  • Maximum product visibility.
  • Narrow mouth for precision pouring.
  • FDA compliant.
  • Phenolic black caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-20886 1 oz. 1/2" 20/400 48 $.80 $.70  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 0.9"
    • Height: .45"
MATERIAL:
  • Cap: Pulp and vinyl liner
COMPATIBILITY:
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean bottle before first use.
PACKAGING:
  • Caps screwed onto bottles.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 05:20:27 AM; USWEB30