Rubber Bands Bulk Bag - 2 12 x 116", #16

Save over individual boxes.
  • Meets FDA requirements for direct food contact.
MODEL
NO.
SIZE
L x W
SIZE
#
QTY./
BAG
PRICE PER BAG (MIN. 2) IN STOCK
SHIPS TODAY
2 10 20+
S-20821 1/2 x 1/16" 16 9,000 $29 $28 $27  ADD
THICKNESS:
  • .040
MATERIAL:
  • Latex Rubber: 55%
  • Clay Mixture: 45%
FEATURES: 
  • Elongation: 700% 
HOW TO MEASURE:
  • Rubber band is laid flat (uncut) and measured.
EQUIVALENT:
  • Alliance Advantage® Rubber Bands
    • Exception: S-15806- #64 Bulk Bag is a Postal Approved band.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:42:57 PM; USWEB33