Butcher Paper Roll - Unbleached, 24" x 1,100'

Cover tables or wrap deli items.
  • Natural kraft color for wrapping steaks and chops.
  • 40 lb. virgin butcher paper.
  • Low sulfur. Near neutral pH.
  • FDA compliant.
  • Use with 24" Stainless Steel Paper Cutter.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-20819 24" 1,100' 40 lb. $55 $51 $47  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 8"
INCLUDES:
THICKNESS:
  • .004 caliper
FEATURES:
  • No wax or poly coating.
USAGE:
  • Microwaveable.
  • Not recommended for use in ovens.
  • Not recommended for long term storage and heavy moisture.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1244 Horizontal Paper Cutter - 24", Serrated Blade
  • H-1921 Three Deck Paper Cutter - 24"
  • H-1923 Four Deck Paper Cutter - 24"
  • H-194 Horizontal Paper Cutter - 24"
  • H-365 Vertical Paper Cutter - 27"
  • H-412 Double Decker Paper Cutter - 24"
  • H-7257 Stainless Steel Paper Cutter - 24"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 05:01:25 AM; USWEB28