Acid Free Kraft Paper - 36" x 1,625'

Protect aluminum, copper and other fine metals from tarnishing.
  • Smooth finish prevents scratching.
  • 30 lb. recycled kraft paper. 100% acid free.
  • Blue lines for easy identification.
  • Use with 36" Paper Cutter.
MEETS REQUIREMENTS OF MIL-DTL-17667E TYPE 1
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-20813 36" 1,625' 30 lb. 49 $170 $165 $160  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
INCLUDES:
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1245 Horizontal Paper Cutter - 36", Serrated Blade
  • H-1922 Three Deck Paper Cutter - 36"
  • H-1924 Four Deck Paper Cutter - 36"
  • H-195 Horizontal Paper Cutter - 36"
  • H-248 Vertical Paper Cutter - 36"
  • H-413 Double Decker Paper Cutter - 36"
  • H-7258 Stainless Steel Paper Cutter - 36"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:20:12 PM; USWEB33