Plank Foam without Adhesive - Non-Perfed, Charcoal, 24 x 24 x 1"

Provides superior long-term cushioning and support for fragile or heavy items.
  • Flexible low-density polyethylene foam is highly resilient, shatter proof and tear resistant.
  • Water, fungi and mold-resistant closed cell foam.
  • FDA compliant for indirect food contact.
  • Non-perfed sheets, no adhesive.
  • Masks dirt and smudges.
MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMPERATURE
RANGE
SHEETS/
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-20810 24241" 1.7 lbs. -110° to +215°F 10 $134 $125 $116  ADD
MATERIAL:
  • Polylaminate foam
USAGE:
  • Cut with H-11291 Foam Hot Knife, band saw or utility knife (may produce rough edges).
  • Pieces can be attached together with spray adhesive.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 04:25:40 AM; USWEB31