Stackable Bin Lids for 11 x 11" Bins

Keep bin contents clean and visible.
  • Rear hinge opens and closes smoothly.
SOLD IN CARTON QUANTITIES
MODEL
NO.
FOR BINS
L x W
QTY./
CTN.
LBS./
CTN.
PRICE PER LID IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-20793 11 x 11" 6 5 $5.55 $5.35 lids ADD
MATERIAL:
  • Polystyrene
INFO BELOW APPLIES TO THE STACKABLE BINS.
TEMPERATURE:
  • 0° - 160° F
FEATURES:
  • Bins are Wall Mountable with:
    • H-1492 & H-4685 Panel Racks
    • H-4681 Single Rail
      • For maximum load capacity while hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-12417BL Plastic Stackable Bins - 11 x 11 x 5", Black
  • S-12417BLU Plastic Stackable Bins - 11 x 11 x 5", Blue
  • S-12417C Plastic Stackable Bins - 11 x 11 x 5", Clear
  • S-12417G Plastic Stackable Bins - 11 x 11 x 5", Green
  • S-12417R Plastic Stackable Bins - 11 x 11 x 5", Red
  • S-12417W Plastic Stackable Bins - 11 x 11 x 5", White
  • S-12417Y Plastic Stackable Bins - 11 x 11 x 5", Yellow
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 01:48:05 PM; USWEB13