Stackable Bin Lids for 7 12 x 4" Bins

Keep bin contents clean and visible.
  • Rear hinge opens and closes smoothly.
SOLD IN CARTON QUANTITIES
MODEL
NO.
FOR BINS
L x W
QTY./
CTN.
LBS./
CTN.
PRICE PER LID IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-20790 1/2 x 4" 24 3 $2.20 $2.15 lids ADD
MATERIAL:
  • Polystyrene
INFO BELOW APPLIES TO THE STACKABLE BINS.
TEMPERATURE:
  • 0° - 160° F
FEATURES:
  • Bins are Wall Mountable with:
    • H-1492 & H-4685 Panel Racks
    • H-4681 Single Rail
      • For maximum load capacity while hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-12414BL Plastic Stackable Bins - 7 1/2 x 4 x 3", Black
  • S-12414BLU Plastic Stackable Bins - 7 1/2 x 4 x 3", Blue
  • S-12414C Plastic Stackable Bins - 7 1/2 x 4 x 3", Clear
  • S-12414G Plastic Stackable Bins - 7 1/2 x 4 x 3", Green
  • S-12414R Plastic Stackable Bins - 7 1/2 x 4 x 3", Red
  • S-12414W Plastic Stackable Bins - 7 1/2 x 4 x 3", White
  • S-12414Y Plastic Stackable Bins - 7 1/2 x 4 x 3", Yellow
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 05:16:23 AM; USWEB5