Uvex® OTG Stealth® Safety Goggles

Fits over prescription eyewear.
  • Quick adjust headband for secure fit.
  • Soft flexible face seal.
  • Indirect vent.
  • HydroShield coating guarantees
    fog-free lenses.
  • 99.9% UV protection.
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10 20+
S-20753 OTG Stealth® Clear $27 $26 $25  ADD
MATERIAL:
  • Lens: Polycarbonate
  • Seal: Polypropylene with TPE (Thermoplastic Elastomer)
  • Headband: Neoprene
FEATURES:
  • Protects against UVA/UVB light.
MODEL NUMBER: 
  • Honeywell: S3970HS
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:26:47 AM; USWEB29