99% Isopropyl Alcohol - 5 Gallon Bottle

Disinfects surfaces.
  • Use in labs, schools or clinics.
  • Preserves specimens or cleans computer parts.
  • 99% isopropyl alcohol.
  • Non-returnable. Cannot ship via air/next day.
  • CA customers order California 99% Isopropyl Alcohol.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE BOTTLES/
CARTON
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 2 4+
S-20735 5 Gal. 1 $175 $165 $150 bottle(s) ADD
MATERIAL: 
  • Container: HDPE (High Density Polyethylene)
SHELF LIFE:
  • 3 years from date of manufacture.
COMPATIBILITY: 
  • Container and faucet must be grounded. This is a flammable liquid. 
    • Drill out hole in cap to use with H-2955 Plastic Drum Faucet. 
USAGE: 
  • Two options to open: 
    • Drill hole in cap. 
    • Use socket wrench adapter for industrial screw caps. 
SPECIFICATIONS:
  • Meets MIL Spec TT-I 735
  • USP Grade 
SHIPPING:
  • Cannot ship air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 05:56:15 AM; USWEB9