Petite Ice Wraparounds - Clear

Ultra popular safety glasses with wraparound lenses and clear temples.
  • Better fit for small faces.
  • Frameless, anti-scratch lenses for optimum vision.
  • Guaranteed nonslip fit.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION LENS
COLOR
PRICE EACH (MIN. 12) COLOR IN STOCK
SHIPS TODAY
12 24 48+
S-20704C Petite - Clear Frame Clear $2.50 $2.25 $2.00  ADD
Meets ANSI Z87.1+
SIZE:
  • 10% smaller than S-13390 Ice Wraparounds.
MATERIAL:
  • Lens, Temple and Nosepiece: Polycarbonate
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:43:39 PM; USWEB25