Martex® Cam Standard Hand Towels - 16 x 27"

Unmatched quality, hand-picked by Uline.
  • Recommended for gyms, salons and hotels.
  • Soft and absorbent.
  • Durable poly-cotton blend.
MODEL
NO.
DESCRIPTION SIZE WEIGHT/
DOZEN
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-20674 Hand 16 x 27" 3.0 lbs. 24 $68 $66 $64  ADD
MATERIAL:
  • Loops: 100% cotton
  • Underweave: Cotton/polyester blend
STYLE:
  • Border: Cam
MODEL NUMBER:
  • Martex®: 7135392
CLEANING INSTRUCTIONS:
  • Machine wash in warm water.
  • Only non-chlorine bleach when needed.
  • Tumble dry.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 04:03:04 AM; USWEB28