Plastic Wine Shippers - 2 Bottle Pack

Bottles of wine will arrive safely and in style.
  • Clear plastic trays neatly display wine inside the shipping carton.
  • Nestable – 30 nested trays measure only 7" tall.
  • Made from recycled PET plastic.
  • 200 lb. test carton.
  • Each plastic wine shipper includes trays and outer carton.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
30 60 180 240+
S-20639 2 Wine Bottle Pack 30 $7.50 $6.90 $6.40 $5.80  ADD
DIMENSIONS:
  • Carton (Inside): 14 3/4 x 10 x 4"
COMPATIBILITY:
  • Will hold 750 mL wine bottles.
    • Height: 13.42"
    • Diameter: 
      • Bottom: 3.58" 
      • Neck: 1 1/2"
  • Will not hold champagne bottles.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:38:48 AM; USWEB25