T-Shirt Bags - Paw Print, 7 x 5 x 16", .5 Mil

HIGH DENSITY

Economical choice to hold books, groceries
and T-shirts.
  • Strong, high-density gusseted bag resists punctures and tears.
  • Large handles for easy carrying.
  • Reusable.
MODEL
NO.
DESCRIPTION SIZE
W x D x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-20636 Paw Print 7516" .5 3,000 19 $75 $70 $65  ADD
DIMENSIONS:
  • Length in the chart includes handles.
  • Usable: 7 x 5 x 10 1/2"
  • "Standard" Size Bag: 12 x 7 x 22" (S-19690)
COMPATIBILITY: 
  • H-614 or H-1306 Bag Stands 
    • Bags have a center hang tab (no hanging slots on handles).
    • Center hang tabs hangs on hook in the center of side arm.
CAPACITY:
  • Approximately 12 lbs
APPEARANCE:
  • Not opaque
  • Suffocation warning printed on this bag.
  • Print on both sides of bag.
MATERIAL:
  • HDPE (High Density Polyethylene)
  • RIC (Resin Identification Code): #2
  • Recycled Content: 0%
COMPLIANCE:
  • Bags do not comply with most bag laws. 
SPECIFICATIONS:
  • FDA Compliant
PACKAGING:
  • Packed as groups of 50 bags. (20 groups per 1,000)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 06:41:26 PM; USWEB27