52 x 48 x 88" 3 Mil Clear Pallet Covers

LARGE GUSSETED BAGS

Keep warehouse dust and dirt off your products.
  • Precut gusseted bags are ideal for use as container liners or pallet and machinery covers.
  • Perforated on a roll for easy dispensing. Linear low density poly.
  • Bags work well as Gaylord and Octagon Bin liners.
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-2060 484864" 524888" 50 90 $268 $242 $215  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Core: 3"
  • Roll Width: 51"
  • Roll Diameter: 9"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • BHT Free (Butylated Hydroxy Toluene)
TEMPERATURE:
  • -20° to 150° F
USAGE: 
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • FDA/USDA compliant
  • No UV protection.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-5121 Shrink Film Dispenser
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 12:44:41 PM; USWEB6