Plastic Stackable Bins - 9 12 x 6 x 5", Yellow

Keep small parts organized in less space. Ideal for workbenches and assembly areas.
  • Reinforced walls for stable, non-shift stacking.
  • Front, back and side grips for easy handling.
  • Rear lip for hanging on louvered panels.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
12 36 72+
S-20581Y 1/265" 1/21/81/2" 12 7 $4.95 $4.80 $4.65 bins ADD
DIMENSIONS:
  • Outside (Actual): 9 1/4 x 6 x 5" (L x W x H)
  • Front (Inside): 2" H
  • Molded Label Holder Slot: 4 x 1 3/4"
MATERIAL:
  • Polypropylene
CAPACITY:
  • Load: 20 lbs
  • Max Weight on Bottom Bin (When Stacked): 100 lbs
  • Max Stacking Qty: 6
  • Holds 1 divider.
TEMPERATURE:
  • 0° - 160° F
FEATURES:
  • Bins are Wall Mountable with:
    • H-1492 & H-4685 Panel Racks
    • H-4681 Single Rail
      • For maximum load capacity while hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT24 x 15 x 13 cm9 1/2 x 6 x 5"
INSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT22 x 13 x 11 cm8 1/2 x 5 1/8 x 4 1/2"
WEIGHT/CARTON3 kg7 lbs.
ACCESSORIES:
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
  • S-20581D Length Dividers for Stackable Bins - 9 1/2 x 5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 12:19:11 PM; USWEB31