Heavy Duty Woven Poly Tarp - Silver/Black, 20 x 40'

Shield equipment or skids during storage or natural disasters.
  • Super thick, UV-treated poly with rope-reinforced hems for rugged all-weather use. Reflective silver on one side, black on the other.
  • Provide shade protection or ground cover.
  • Both sides laminated. Plastic reinforced corners.
  • Rustproof grommets spread 18" apart.
  • Secure with Tarp Straps, sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x L
MIL LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4 10+
S-20570 Heavy Duty 20 x 40' 12 31 $144 $137 $131 $124  ADD
DIMENSIONS:
  • Actual: 19'2" x 39'8"
  • Grommet: 
    • Inside: 15 mm
    • Outside: 23 mm 
THICKNESS:
  • Approximately 12 mil
MATERIAL:
  • Weave Count: 14 x 14
  • Grommets: Aluminum 
  • Fabric Weight: 208 GSM
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:11:35 AM; USWEB27