Clear Wide-Mouth Glass Jars - 2 oz, Plastic Cap

Crystal clear storage for dry or liquid products.
  • Wide mouth for easy pouring and filling.
  • Plastic caps for general purpose use.
  • Jars withstand extreme temperatures of 0° to 850°F.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.

Information Option is unavailable; the next option is selected
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR CAP STYLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-20558P 2 oz. 1/8" 38/400 48 $.80 $.70  ADD
DIMENSIONS:
  • Height with Cap: 3 1/4"
  • Cap:
    • Diameter: 1.4"
    • Height: 0.4"
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
TEMPERATURE:
  • Cap (Maximum): 230° F
COMPATIBILITY:
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
APPEARANCE:
  • Slight seam runs from top to bottom. 
    • Part of the manufacturing process, not a defect.
SPECIFICATIONS:
  • Unsterilized
  • Not autoclavable
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18082 Ribbed Polypropylene Caps - 38/400, Black
  • S-20559 Steel Caps - 38/400, White
  • S-23108 Induction Seal Caps - 38/400, White
PARTS:
  • S-18061 Ribbed Polypropylene Caps - 38/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 10:08:20 PM; USWEB31