Burlap Roll - 16" x 100 yds

Recommended for tree wrapping.
  • Extended length for large-scale landscaping projects.
  • Burlap absorbs moisture while allowing airflow. 10 oz. natural fibers.
  • Biodegradable.
MODEL
NO.
SIZE
W x L
RECOMMENDED
USE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 5+
S-20523 16" x 100 yds. Tree Wrap 23 $87 $81 $75  ADD
DIMENSIONS:
  • Roll Diameter: 12"
MATERIAL:
  • 100% Virgin natural jute fiber
  • May shed
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:18:52 PM; USWEB5