Base for Two-Piece Take-Out Containers - 32 oz

Leave no leftovers behind or take dinner to go.
  • Microwavable and dishwasher safe.
  • Sturdy, cut-resistant polypropylene.
  • FDA compliant. BPA free.
  • Clear Lids sold separately.
MODEL
NO.
CAPACITY DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-20514 32 oz. 962" 250 $90 $85  ADD
DIMENSIONS:
  • Outside (Actual): 8 7/8 x 6 3/8 x 2 1/4"
  • Inside: 
    • Top: 7 3/4 x 5 1/2" (L x W)
    • Bottom: 6 1/2 x 4 1/4" (L x W)
TEMPERATURE:
  • Application: 32° - 230° F
FEATURES: 
  • Not freezer safe.
  • Grooves on lid and base lock into place for easy stacking. 
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:48:45 PM; USWEB25