Anti-Slip Pallet Paper Roll - 48" x 425'

Decrease stretch wrap costs and increase load stability.
  • Anti-slip, water-resistant, recyclable, nontoxic 75 lb. friction paper.
  • Excellent pallet stabilization for bags or cartons.
  • Cut roll to desired length.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3+
S-20459 48" 425' 75 lb. 48 $172 $153  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Core: 3"
WEIGHT:
  • 120 grams/sq meter
SPECIFICATIONS:
  • Coefficient of Friction: 40°
SPECIFICATIONS:
  • Not FDA Compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 08:38:27 AM; USWEB25