48 x 40 x 24" 1,100 lb Triple Wall Box with Lid

HEAVY DUTY

Ship heavy items such as small motors, compressors or valves.
  • The strength of a plywood crate at the cost of corrugated.
  • 1,100 lb. triple wall corrugated is over 1/2" thick.
  • Poly Liner and Elastic Cover available to protect contents from dust and moisture.
  • 275 lb. test lid included. Additional Lids and Bottoms available.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAP.
TEST SHPG.
WT.
BUNDLE/
BALE QTY.
PRICE PER BOX IN STOCK
SHIPS TODAY
5 25 100 250 500 1,000+
S-20427 484024" 1,500 lbs. 1,100# TW 25 lbs. 5 / 30 $70 $69 $68 $66 $65 $64  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
SHIPPING:
  • Shipped flat on a pallet.  
  • Only one pallet included per order.
  • Pallet is not heat treated.
DIMENSIONS:
  • Chart lists outside dimensions (not inside).
    • Inside: 46 3/4 x 38 3/4 x 24"
  • Lid:
    • Outside:  48 3/4 x 40 1/2 x 5 1/4"
    • Inside: 48 1/2 x 40 1/4 x 5 1/4"
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
CONSTRUCTION:
  • Lid: Single wall
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-4931T Additional Lid for 48 x 40" 1,100 lb Triple Wall Boxes
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:38:05 AM; USWEB7