Steak Paper Sheets - Black, 8 x 30"

Display the finest cuts of beef in butcher shops and grocery stores.
  • 40 lb. virgin paper is moisture-resistant. Juices will not soak through.
  • Use to line trays or separate layers of meat.
  • Helps preserve meat's color and freshness.
  • FDA compliant.
MODEL
NO.
COLOR DIMENSIONS
W x L
SHEETS/
CARTON
BASIS
WEIGHT
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-20374 Black 8 x 30" 1,000 40 lb. $72 $69 $64  ADD
FEATURES:
  • No surface coating.
    • Wax-like additive impregnated in paper to give liquid resistance.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:43:12 PM; USWEB27