Poly Brush for 20" Advance® Floor Cleaning Machine

General scrubbing for hard or uneven floors.
MODEL
NO.
DESCRIPTION BRUSH
DIAMETER
MACHINE
SIZE
PRICE
EACH
IN STOCK
SHIPS TODAY
S-20365 Poly Brush for H-4702 18" 20" $101  ADD
DIMENSIONS:
  • Bristle Filament Diameter: 0.022"
COMPATIBILITY:
  • Universal fit for all 20" floor machines.
  • Not for burnishers.
USAGE:
  • Recommended for concrete, vinyl tile, terrazzo, ceramic/quarry tile, linoleum and non-slip epoxy finished surfaces.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:45:22 AM; USWEB25