3M 5100 Buffing Pad - 17"

The industry standard for floor cleaning. Superior performance and long life.
MODEL
NO.
DESCRIPTION COLOR USE DIAMETER QTY./
CASE
PRICE
PER CASE
IN STOCK
SHIPS TODAY
S-20359 5100 Red Buffing 17" 5 $54  ADD
DIMENSIONS:
  • Center Hole (Diameter): 3 3/8"
THICKNESS:
  • 1"
COMPATIBILITY:
  • Machine: Up to 600 RPM (Revolutions Per Minute).
FEATURES:
  • Pad is reversible. Both sides may be used.
USAGE:
  • Recommended for concrete, ceramic, linoleum, marble, plastic, vinyl and wood.
  • Not for use on carpet.
  • Not recommended for use on stone.
    • Use S-21516 3M Diamond Buffing Pad. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:31:03 PM; USWEB30