3M 4100 Polishing Pad - 20"

The industry standard for floor cleaning. Superior performance and long life.
MODEL
NO.
DESCRIPTION COLOR USE DIAMETER QTY./
CASE
PRICE
PER CASE
IN STOCK
SHIPS TODAY
S-20356 4100 White Polishing 20" 5 $65  ADD
DIMENSIONS:
  • Center Hole (Diameter): 3 3/8"
THICKNESS:
  • 1"
COMPATIBILITY:
  • Machine: Up to 600 RPM (Revolutions Per Minute).
FEATURES:
  • Pad is reversible. Both sides may be used.
USAGE:
  • Recommended for concrete, ceramic, linoleum, marble, plastic, vinyl and wood.
  • Not recommended for carpet or stone.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:26:59 PM; USWEB13