3M 51 Scotchrap Corrosion Protection Tape - 4" x 100'

ALL WEATHER

Extra thick. Protects metal conduits and buried pipes from rocks and debris.
  • Rated for solid dielectric insulated cables up to 20,000V.
  • Normal service temperature range -55°F to 175°F .
  • Excellent UV and moisture resistance.
  • Black PVC backing with high-tack rubber adhesive.
40 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-20339 Black 4" x 100 ft. 20 4 $143 $138 $133 roll(s) ADD
DIMENSIONS:
  • Core: 1 1/2"
  • Roll Diameter: 5 7/8"
SHELF LIFE:
  • 5 years
USAGE:
  • For industrial and occupational use only.
  • Resistant to corrosive salt water, soil acids, alkalis, salts, chemicals and varying weather conditions.
SPECIFICATIONS:
  • Meets ASTM D-1000 Type II
  • Elongation @ 74° F: 150%
  • Adhesion @ 74° F: 20 oz/in
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:26:00 PM; USWEB11