Poly Shoulder Length Gloves - 35", Clear

When you're up to your elbows and need maximum coverage.
  • Recommended for agricultural and farming applications.
  • Ambidextrous. Extra-long length protects hands and arms and eliminates messy cleanups.
  • Elastic band helps hold the sleeve up.
  • 35" long.
  • FDA compliant.
MODEL
NO.
DESCRIPTION MIL SIZE QTY./
CARTON
PRICE PER CARTON (MIN. 2) IN STOCK
SHIPS TODAY
2 5+
S-20329 Clear Shoulder Length 1.25 One Size 100 $23 $21  ADD
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
SPECIFICATIONS:
  • FDA Compliant to 21 CFR 177.1520.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:54:44 AM; USWEB11