7 x 8" Uline Double Zipper Bags - 1 Quart

Strong double-seal bags lock out air and moisture.
  • Securely closes on the first try.
  • Leak resistant and freezer safe.
  • FDA and USDA compliant.
MODEL
NO.
INSIDE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-20325 7 x 8" 2.7 300 $42 $39 $37  ADD
DIMENSIONS: 
  • Length in the chart are below the zipper. 
MATERIAL:
  • 100% virgin LDPE (Low Density Polyethylene)
  • Sulfur free
  • Amine and Silicone free
  • Latex free
  • BHT free (Butylated Hydroxy Toluene)
TEMPERATURE:
  • -10° to 150° F
CAPACITY:
  • Not tested for weight capacity.
FEATURES:
  • Heavy-duty freezer grade bags.
  • Double zipper provides leak resistance and easy closure.
  • Packaged in crush resistant dispenser.
  • Offset lip with external grip ridges for easy handling with gloves.
USAGE:
  • Shipped with zippers closed. "Open" bags not available.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:50:14 AM; USWEB31