Curved Handle Wire Brush - 1 x 14"

Remove rust, paint and debris from aluminum, steel and other metals.
  • Stiff stainless steel bristles won't rust and discolor surfaces.
MODEL
NO.
DESCRIPTION SIZE
W x L
BRISTLE
LENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
S-20187 Curved Handle 1 x 14" 1/8" 2 $17 $16  ADD
DIMENSIONS:
  • Trim: 5/8 x 5 1/2" (W x L)
  • Rows: 3 x 19
THICKNESS:
  • Bristles: .012"
MATERIAL:
  • Handle: Laminated wood
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:08:14 AM; USWEB29