Aluminum Clipboard - Top Opening, Letter

Every warehouse has these.
  • Smooth writing surface. Strong and durable.
  • With license/credit card holder.
  • Latching case keeps 30+ forms safe and dry.
  • Pen tray.
MODEL
NO.
DESCRIPTION TYPE SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 12+
S-20173 Top Opening Aluminum Letter $34 $33  ADD
DIMENSIONS:
  • Inside: 8 3/4 x 13 1/2 x 1 1/2"
  • Outside: 9 x 14 x 1 1/2"
  • Clip Width: 6 1/2"
MATERIAL:
  • Recycled aluminum
FEATURES:
  • Divider inside case.
  • High capacity clip holds 1" of paper.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:36:39 AM; USWEB13