4 x 1 Gallon Industrial Shippers

Safely ship liquids in 1-gallon plastic jugs via ground or air.
  • Includes jugs, caps, carton, corrugated pads, poly bag and locking tie.
  • Maximum specific gravity per bottle: 1.6.
SOLD IN MULTIPLES OF 5
MODEL
NO.
HOLDS UN
RATING
CARTON SIZE
L x W x H
TEST PRICE PER KIT IN STOCK
SHIPS TODAY
QTY. STYLE 5 10 20+
S-20126 4 1 Gal. 4G/Y26/S 12 5/812 5/812 7/8" 275# DW $38.90 $37.50 $36.00  ADD
INCLUDES DIVIDER
STYLE:
  • Cap style may vary.
DIMENSIONS:
  • Carton Size: Inside dimensions listed in the chart.
  • Jug:
    • Diameter:
      • Opening: 1 1/4"
      • Cap: 1 1/2"
MATERIAL:
  • Jug: HDPE (High Density Polyethylene)
  • Cap:
    • Style: Twist off
    • Polypropylene with polyethylene foam liner.
SPECIFICATIONS:
  • Liner/Jug: FDA compliant
    • While made of FDA compliant resins, it is recommended to clean jug before first use.
  • Meets:
    • ASTM D5118
    • ISO 535
    • 49 CFR Parts 100-185
  • UN Rated for Packaging Groups II & III
  • IATA Regulation #6.3.1.2: States the certification for (4) 1 gallon shippers also covers the (1) 1 gallon shippers.
USAGE:
  • Air Shipments Only: Shipper must be used with poly liner and locking tie.
    • UN Certification is not valid without these components.
  • Poly liner can be used for ground shipments, but not required.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 11:12:19 PM; USWEB29