Reinforced Kraft Paper Roll - 36" x 300'

Wrap and protect sharp, heavy tools or steel parts and components.
  • Provides a barrier against moisture, grease and oil.
  • White poly reinforced scrim exterior.
  • Tear and puncture resistant.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-20031 36" 300' 50 lb. 20 $90 $84 $78  ADD
DIMENSIONS:
  • Core: 3" 
  • Roll Diameter: 7"
MATERIAL:
  • Poly Coating: 12 lbs
  • Scrim: 7 lbs
FEATURES:
  • Moisture resistant, not moisture proof.
INCLUDES:
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:51:39 PM; USWEB25