Ultra Clear Bins - 7 38 x 4 18 x 3 14"

Maximum clarity and visibility for quick identification of bin contents.
  • Recommended for healthcare, retail and industrial applications.
  • Durable polycarbonate resists cracks and chips.
  • Stack or hang on a panel rack.
  • Lids sold separately.

    Measurement Guide
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-20026 3/81/81/4" 1/837/8" 16 7 $6.50 $6.20 bins ADD
DIMENSIONS:
  • Front (Height): 1 1/4"
  • Overall Height with Optional Lid: 3 3/8"
COMPATIBILITY:
  • Compatible with all Stackable Bin Organizers.
  • Wall mountable with H-1492 or H-4685 Panel Racks.
FEATURES:
  • Stackable with lids on. (Sold separately)             
CAPACITY:
  • Load: 10 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-20272 Ultra Clear Bin Lid - 7 3/8 x 4 1/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:05:48 PM; USWEB25