Magnetic Tape Strips - 2 x 3 12"

Mount warehouse signs and laminated sheets of location markers to metal racking, file cabinets or doors.
  • Make a magnetic sign in seconds!
  • Adhesive on one side, magnetic on the other.
  • Extra-thick magnet has super holding power.
  • Easy-to-use tape cuts with scissors.
MODEL
NO.
SIZE THICKNESS QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 2 5+
S-20009 2 x 1/2" .03" 100 $59 $56 $49  ADD
COMPATIBILITY:
  • Not for use in a printer.
SPECIFICATIONS:
  • Maximum Magnetic Pull: 5.8 lbs
MATERIAL:
  • Adhesive: Rubber (For indoor use)
  • Ferrite magnet
TEMPERATURE:
  • Performance: 0° - 150° F
FEATURES:
  • Magnetizes to itself, but edges will not meet exactly.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:28:44 AM; USWEB10