Kraft Eurototes - 16 x 6 x 12", Vogue

Simple, elegant style for boutiques and high-end retailers.
  • Soft cotton rope handles. Reinforced top and chipboard bottom.
  • Heavy 170 gsm kraft paper with embossed stripe pattern.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-19972 Vogue 16612" 100 25 $152 $146 $140  ADD
MATERIAL: 
  • Handle: 6 mm cotton
  • Recycled Content: 0%
CAPACITY:
  • 11.5 lbs
DIMENSIONS: 
  • Usable dimensions are listed in the chart. 
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 09:31:36 PM; USWEB31