Kraft Eurototes - 13 x 5 x 10", Boutique

Simple, elegant style for boutiques and high-end retailers.
  • Soft cotton rope handles. Reinforced top and chipboard bottom.
  • Heavy 170 gsm kraft paper with embossed stripe pattern.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-19971 Boutique 13510" 100 18 $133 $127 $121  ADD
MATERIAL: 
  • Handle: 6 mm cotton
  • Recycled Content: 0%
CAPACITY: 
  • 6.5 lbs
DIMENSIONS: 
  • Usable dimensions are listed in the chart. 
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 04:36:38 PM; USWEB7