Deluxe Tinted Color Shopping Bags - 8 x 4 12 x 10 14", Cub, Black

Quickly package multiple purchases in these heavy-duty bags.
  • Bold colors with bright white interior for a classier presentation.
  • Square-bottom bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Matte finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
BAG
NAME
SIZE
W x D x H
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-19958BL Cub 81/210 1/4" 60 lbs. 250 20 $112 per carton any quantity  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: Approximately 3 1/2"
CAPACITY:
  • Approximately 7 lbs
RECYCLING:
  • Recyclable
  • Recycled Content: 0%
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:52:42 PM; USWEB25