Plotter Paper - 36" x 500', 3" Core

Print crisp, clear CAD drawings, blueprints and landscaping plans.
  • 92 bright bond paper. Dust-free surface.
  • 20 lb. bond basis weight.
  • Acid free. Won't yellow or fade over time.
  • For industrial engineering printers.
MODEL
NO.
CORE
SIZE
WIDTH LENGTH/
ROLL
ROLLS/
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-19929 3" 36" 500' 2 46 $101 $97 $92  ADD
DIMENSIONS:
  • Roll Diameter: 6 1/4"
COMPATIBILITY:
  • 3" core is intended for industrial printers.
MATERIAL:
  • Uncoated
APPEARANCE:
  • Not translucent.
USAGE:
  • Not recommended for tracing purposes.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:22:01 PM; USWEB5