Plotter Paper - 24" x 500', 3" Core

Print crisp, clear CAD drawings, blueprints and landscaping plans.
  • 92 bright bond paper. Dust-free surface.
  • 20 lb. bond basis weight.
  • Acid free. Won't yellow or fade over time.
  • Fits most wide-format inkjet and engineering printers.
MODEL
NO.
CORE
SIZE
WIDTH LENGTH/
ROLL
ROLLS/
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-19927 3" 24" 500' 2 31 $72 $68 $64  ADD
DIMENSIONS:
  • Roll Diameter: 6 1/4"
COMPATIBILITY:
  • 3" core is intended for industrial printers.
MATERIAL:
  • Uncoated
APPEARANCE:
  • Not translucent.
USAGE:
  • Not recommended for tracing purposes.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:38:46 AM; USWEB31