Burlap Roll - 24" x 100 yds

Recommended for landscaping.
  • Extended length for large-scale landscaping projects.
  • Burlap absorbs moisture while allowing airflow. 10 oz. natural fibers.
  • Biodegradable.
MODEL
NO.
SIZE
W x L
RECOMMENDED
USE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 5+
S-19805 24" x 100 yds. Landscaping 34 $129 $121 $110  ADD
DIMENSIONS:
  • Roll Diameter: 12"
MATERIAL:
  • 100% Virgin natural jute fiber
  • May shed
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 11:53:49 AM; USWEB25