Burlap Bags - 20 x 24"

Ship and store metal parts and hardware.
  • Burlap bags absorb moisture, oil and grease while allowing airflow.
  • Strong 10 oz. natural fibers. Biodegradable.
  • Drawstring Burlap Bags also available.
MODEL
NO.
SIZE
W x L
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-19802 20 x 24" 10 oz. 50 22 $84 $79 $74  ADD
DIMENSIONS:
  • Outside dimensions are listed in the chart.
MATERIAL:
  • 100% Virgin natural jute fiber
  • May shed
CAPACITY:
  • Holds up to 50 lbs
USAGE:
  • Recommended Closures:
    • Cable ties
    • Tying twine
    • Hog ring staples
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:37:35 AM; USWEB9